WESTWARD 3/4 in Drive, 42mm Metric, Socket, 6 Points, Steel, Chrome, 42 mm

  • Mfr # 10E331

  • Zoro # G5088097


product price:  $27.29
/ea

Key Features

Drive Size
3/4 in
Finish
Chrome
Overall Length
2 1/2 in
SAE or Metric
Metric
Number of Points
6
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
10E331
Zoro #
G5088097
UPC #
190735723241
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
3/4 in
Size
42mm
Overall Length
2 1/2 in
Socket Depth
Standard
Socket Sizes
42mm
Socket Size
42 mm

Details

Item
Socket
Finish
Chrome
SAE or Metric
Metric
Number of Points
6
Socket Type
Standard
Standards
ASME B107.5M
Tether Capable
Tether Capable
Drive Type
Hand
Category Type
Hex Socket
Output Type
6 pt
Material
Alloy Steel
Measurement Type
Metric
Impact Rated
No
Tether Style
Tether Capable
Tether Ready
Yes
Socket Shape
6-Point
Locking
No
Insulated
No
Non-Sparking
No
Product Type
Socket
Includes Locking
Locking Not Included
Impact Rated Status
Not Impact Rated
Includes Insulation
Not Insulated

Description

Socket, Socket Size 42 mm, 6-Point, Alloy Steel, Chrome, Standard, Hand, Drive Size 3/4 in, Metric, Impact Rated No, Standards ASME B107.5M

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.