Three Square File, 8 In, 37/39 TPI

  • Mfr # 12F770

  • Zoro # G5089357


product price:  $6.49
/ea

Key Features

Profile Shape
Triangular
Length
8 in
Cut Type
Bastard/Double
Pattern
American
Application
General Purpose
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
12F770
Zoro #
G5089357
UPC #
190735739211
Country of Origin
India

Dimensions

Length
8 in
Handle Length
8 in
File Length without Tang
8 in
File Width
5/8 in

Details

Item
Triangular File
Profile Shape
Triangular
Cut Type
Bastard/Double
Pattern
American
Application
General Purpose
Teeth per Inch
37, 39
Finish
Natural
Number of Pieces
1
Includes Handle
No
Taper
Taper Towards Point
File Type
Triangular File
Number of Cut Edges
6
Face Cut Style
Double-Cut
File Body Finish
Natural
File Coarseness
Bastard Cut
Edge Cut Style
Single
Rigidity
Rigid
File Style
American Pattern File
Shape
Triangular

Description

Triangular File, File Coarseness Bastard Cut, File Style American Pattern File, File Type Triangular File, Profile Shape Triangular, Face Cut Style Double-Cut, Edge Cut Style Single, File Length without Tang 8 in, File Width 5/8 in, Number of Cut Edges 6, Rigidity Rigid, Taper Taper Towards Point, Teeth per Inch 37, 39, File Body Finish Natural, Handle Length 8 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.