Mill File, Smooth Cut, Rect, 14 In L

  • Mfr # 10Z717

  • Zoro # G5089585


product price:  $15.59
/ea

Key Features

Profile Shape
Rectangular
Length
14 in
Cut Type
Smooth
Thickness
1/4 in
Pattern
American
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
10Z717
Zoro #
G5089585
UPC #
190735732045
Country of Origin
India

Dimensions

Length
14 in
Thickness
1/4 in
Handle Length
14 in
File Length without Tang
14 in
File Width
1 7/16 in

Details

Item
Mill File
Profile Shape
Rectangular
Cut Type
Smooth
Pattern
American
Application
General Purpose
Teeth per Inch
40, 41
Finish
Natural
Number of Pieces
1
Rigidity
Rigid
Taper
Taper Towards Point
File Style
American Pattern File
Face Cut Style
Single-Cut
Includes Handle
No
File Type
Mill File
Edge Cut Style
Single
File Body Finish
Natural
Number of Cut Edges
4
File Coarseness
Smooth Cut
Shape
Rectangular

Description

Mill File, File Coarseness Smooth Cut, File Style American Pattern File, File Type Mill File, Profile Shape Rectangular, Face Cut Style Single-Cut, Edge Cut Style Single, File Length without Tang 14 in, Thickness 1/4 in, File Width 1 7/16 in, Number of Cut Edges 4, Rigidity Rigid, Taper Taper Towards Point, Teeth per Inch 40, 41, File Body Finish Natural, Handle Length 14 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.