Mill File, Bastard Cut, Rect, 12 In L

  • Mfr # 10Z704

  • Zoro # G5090215


product price:  $12.79
/ea

Key Features

Profile Shape
Rectangular
Length
12 in
Cut Type
Bastard
Thickness
13/64 in
Pattern
American
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
10Z704
Zoro #
G5090215
UPC #
190735731918
Country of Origin
India

Dimensions

Length
12 in
Thickness
13/64 in
Handle Length
12 in
File Width
1 3/16 in
File Length without Tang
12 in

Details

Item
Mill File
Profile Shape
Rectangular
Cut Type
Bastard
Pattern
American
Application
General Purpose
Finish
Natural
Teeth per Inch
34, 35
Number of Pieces
1
File Coarseness
Bastard Cut
Taper
Taper Towards Point
File Style
American Pattern File
File Type
Mill File
Face Cut Style
Single-Cut
Rigidity
Rigid
File Body Finish
Natural
Includes Handle
No
Number of Cut Edges
4
Edge Cut Style
Single
Shape
Rectangular

Description

Mill File, File Coarseness Bastard Cut, File Style American Pattern File, File Type Mill File, Profile Shape Rectangular, Face Cut Style Single-Cut, Edge Cut Style Single, File Length without Tang 12 in, Thickness 13/64 in, File Width 1 3/16 in, Number of Cut Edges 4, Rigidity Rigid, Taper Taper Towards Point, Teeth per Inch 34, 35, File Body Finish Natural, Handle Length 12 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.