Hand File, Knife Shape, 8 In, 56/58 TPI

  • Mfr # 12F821

  • Zoro # G5090285


product price:  $8.89
/ea

Key Features

Profile Shape
Knife
Length
8 in
Cut Type
Smooth
Thickness
7/32 in
Pattern
American
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
12F821
Zoro #
G5090285
UPC #
190735739693
Country of Origin
India

Dimensions

Length
8 in
Thickness
7/32 in
Handle Length
8 in
File Width
7/8 in
File Length without Tang
8 in

Details

Item
KNIFE
Profile Shape
Knife
Cut Type
Smooth
Pattern
American
Application
General Purpose
Finish
Natural
Teeth per Inch
56, 58
Number of Pieces
1
File Type
Knife File
File Style
American Pattern File
Includes Handle
No
Edge Cut Style
Single
Rigidity
Rigid
File Coarseness
Smooth Cut
File Body Finish
Natural
Face Cut Style
Double-Cut
Number of Cut Edges
3
Taper
Taper Towards Point
Shape
Knife

Description

KNIFE, File Coarseness Smooth Cut, File Style American Pattern File, File Type Knife File, Profile Shape Knife, Face Cut Style Double-Cut, Edge Cut Style Single, File Length without Tang 8 in, Thickness 7/32 in, File Width 7/8 in, Number of Cut Edges 3, Rigidity Rigid, Taper Taper Towards Point, Teeth per Inch 56, 58, File Body Finish Natural, Handle Length 8 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.