Electrical Box, 20 cu in, Octagon Box Type, Steel, Octagon Shape

  • Mfr # 54171-TBFN

  • Zoro # G509132247


product price:  $58.95
/ea
Sold in multiples of 25 for $1,473.75

Key Features

Capacity
20 cu in
Box Type
Octagon
Material
Steel
Length
4 in
Overall Width
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
54171-TBFN
Zoro #
G509132247
UPC #
-
Country of Origin
China

Dimensions

Length
4 in
Overall Width
4 in
Overall Depth
2-1/8 in

Details

Item
Electrical Box
Capacity
20 cu in
Box Type
Octagon
Material
Steel
Box Shape
Octagon
Color
Silver

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.