WESTWARD Rolling Tool Cabinet, 7-Drawers, Powder Coated Blue, 27" W x 19" D x 39.5" H

  • Mfr # 32H890

  • Zoro # G5092771


product price:  $757.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Number of Drawers
7
Material
Steel
Includes
(2) Keys, Drawer Liners
Features
Polypropylene Casters, Aluminum Drawer Pulls, Auto Return
Width
27 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
32H890
Zoro #
G5092771
UPC #
190735811757
Country of Origin
Taiwan, Province of China

Dimensions

Width
27 in
Depth
19 in
Height
39-1/2 in
Caster Size
5 in x 2 in
Overall Width
26 11/16 in
Overall Height
39 1/2 in
Caster Width
2 in
Overall Depth
18 in
Height Style
Workstation Height Cabinet
Width Range
Less than 30 in Wide
Caster Diameter
5 in
Dimensions
26 3/4 in W x 18 15/16 in D x 39 1/2 in H
Overall Dimensions
26 3/4 in W x 18 15/16 in D x 39 1/2 in H
Handle Length
16 1/2 in
Handle Width
3 5/16 in

Details

Item
Rolling Tool Cabinet
Number of Drawers
7
Color
Blue
Material
Steel
Includes
(2) Keys, Drawer Liners
Features
Polypropylene Casters, Aluminum Drawer Pulls, Auto Return
For Use With
32H835, 32H850, 32H880, 32H866
Configuration
Center Bank: 22-7/16 in W x 15-5/8 in D, (5) 2-15/16 in H, (2) 6-1/8 in H
Tool Storage Type Included
Rolling Cabinet
Finish
Powder Coated
Drawer Capacity
100 lb
Drawer Slides
Ball Bearing
Storage Capacity
9,330 cu in
Handles
Tubular Side
Gauge
Drawers: 18, Body: 20
Locking System
Keyed
Tool Box Duty Rating
Heavy Duty
Load Rating
1320 lb
Drawer Color
Blue
Caster Type
Rigid, Swivel
Work Surface Material
Polyethylene Foam
Caster Wheel Material
Polypropylene
Number of Shelves
0
Caster Material
Polypropylene
Drawer Finish
Powder Coated
Body Finish
Powder Coated
Caster Tread Material
Polypropylene
Drawer Gauge
20 ga
Smallest Maximum Drawer Load Capacity
110 lb
Drawer Range
6 to 10
Includes Drawer Liners
Drawer Liners Included
Duty Rating
Heavy Duty
Largest Maximum Drawer Load Capacity
220 lb
Body Color
Blue
Total Load Capacity
2,000 lb
Caster Brake Type
Pedal Brake
Drawer Liner Material
Polyethylene Foam
Drawer Slide Function
Auto-Return
Number of Keys Included
2
Body Gauge
16 ga
Cabinet Top Liner Material
EVA
Drawer Slide Type
Ball Bearing
Drawer Slide Features
Fully Extending
Body Material
Steel
Drawer Pull Type
Recessed
Total Storage Capacity
9,330 cu in
Finish/Color
Gloss Black
Body Finish/Color
Powder Coated Blue
Includes Cabinet Top Liner
Cabinet Top Liner Included
Compatible with Manufacturer Model No.
07-04F, 07-04G, 10-A152-2, 10-A158-1, 13-16G-2A
Caster Wheel Type
Solid
Handle Grip Style
Ergonomic
Individual Drawer Load Capacity - Maximum
110 lb

Description

Rolling Tool Cabinet, Not Applicable Series, Heavy Duty, Width 26 11/16 in, Depth 18 in, Height 39 7/16 in, Number of Drawers 7, Blue, Drawer Color Blue, Drawer Capacity 100 lb, Ball Bearing Drawer Slides, Powder Coated Finish, Storage Capacity 9,330 cu in, Load Rating 1320 lb, Caster Size 5 in x 2 in, Number of Shelves 0, Steel, Drawers: 18, Body: 20 Gauge, Work Surface Material Polyethylene Foam, Caster Wheel Material Polypropylene, Caster Type Rigid, Swivel, Keyed, Tubular Side Handles

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.