Combination Wrench, Metric, 18mm Size

  • Mfr # 36A233

  • Zoro # G5094914


product price:  $9.39
/ea

Key Features

Overall Length
9 1/4 in
Material
Alloy Steel
Finish
Chrome
Head Size
18 mm
Head Offset Angle
15 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
36A233
Zoro #
G5094914
UPC #
190735818985
Country of Origin
China

Dimensions

Overall Length
9 1/4 in
Head Size
18 mm
Head Thickness
7/16 in
Wrench Length Style
Standard

Details

Material
Alloy Steel
Finish
Chrome
Head Offset Angle
15 Degrees
Number of Points
12
Features
Spline Design Allows Numerous Fastener Head Uses , 15 Offset Box End is Specially Designed For Knuckle Clearance
Reversing
No
Ratcheting Configuration
Non-Ratcheting
Wrench Shape
Straight
Head Movement
Fixed
Insulated
No
Single End/Double End
Double End
Anti-Slip Design
No
Tether Capable
Tether Capable
Wrench Product Grouping
Wrenches
Standards
ANSI
Nonsparking
No
Opening Type
Rounded
Weight
0.539 lb
Non-Magnetic
No
Corrosion Resistant
Yes
Head Type
Offset
Measurement Type
Metric
Box End Type
12-Point Box End
Grip Style
Plain
Ratcheting
No
Handle Color
Silver
Opening Angle (Deg.)
15 Degrees
Handle Type
One Piece
Tether Style
Not Tether Capable

Description

Combination Wrench, Alloy Steel, Chrome, Head Size 18 mm, Overall Length 9 1/4 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, Head Thickness 7/16 in, Metric, Rounded

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.