
Indexable insert for turning, Diamond, CNMG, Carbide
Mfr # 250328 HB7210-1
Zoro # G509578533
product price:Â $10.15
/ea
Sold in multiples of 10 for $101.50
Key Features
Insert Shape
Diamond
Insert Style
CNMG
Chip-Breaker
GG
Insert Material
Carbide
Insert Application
K
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
250328 HB7210-1
Zoro #
G509578533
UPC #
4062406058968
Country of Origin
Austria
Dimensions
Corner radius
1.6 mm
Min. Cutting Depth
0.4 mm
Max. Cutting Depth
6.5 mm
Cutting Depth
0.4 mm
Details
Item
Indexable insert for turning
Insert Shape
Diamond
Insert Style
CNMG
Chip-Breaker
GG
Grade
HB7210-1
Insert Material
Carbide
Insert Application
K
Coating
TiCN
Application
K
Workpiece Material
Carbide
Number of Inserts
4
Cutting Speed
100 m/min
Indexable Insert Profile
Neutral
ISO Code
CNMG 120416
Feed
0.32-mm/rev.
Cutting Conditions
Slightly Interrupted
Indexable insert profile
neutral
Geometry Code
434
Description
CNMG 120416 HB7210-1 Grade: HB7210-1 Chip breaker: GG Cutting depth ap: 0.4 - 6.5 mm Feed f: 0.32 - 0.8 mm/rev. Cutting speed vc main application: 100 - 450 m/min
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.