Filter Regulator Assembly, Cap. 90 mL

  • Mfr # A652A0000019361

  • Zoro # G509799365


product price: $278.99
/ea
Free Shipping & Returns

Key Features

Includes
- ASSEMBLED, Lubricator - 8652AL0M40A0000, Particulate Filter-Regulator - 8652APBM4FA00HN
Overall Height
10 11/16 in
Drain Type
Manual - Semi-automatic Drain
Filter Rating
5 micron
Overall Width
5 3/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A652A0000019361
Zoro #
G509799365
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
10 11/16 in
Overall Width
5 3/16 in
Air Inlet Size
1/2 in
Pressure Gauge Port Size
1/2 in
Air Outlet Size
1/2 in
Overall Depth
2 7/8 in

Details

Item
Filter Regulator Assembly
Includes
- ASSEMBLED, Lubricator - 8652AL0M40A0000, Particulate Filter-Regulator - 8652APBM4FA00HN
Drain Type
Manual - Semi-automatic Drain
Filter Rating
5 micron
Adjustment Mechanism
Knob
Weight
2.99 lb
Drain Included
Yes
System Location
Air Line
Air Outlet Type
NPT
Minimum Flow Rate
20 lpm
Air Inlet Gender
Male
Adjustment Mechanism Material
Plastic
Body Material
Metal
Maximum Operating Temperature
50 Degrees C
Lubricator Bowl Capacity
90 mL
Pressure Gauge Port Gender
Male
Drain Part Compatibility
M699AQ440512013
Pressure Gauge Included
Yes
Filter Bowl Capacity
60 mL
For Fluid Type
Compressed Air, Inert Gas
Lubricator Type
Mist
For Substance Type
Compressed Air
Minimum Operating Temperature
5 Degrees C
Pressure Gauge Port Type
NPTF
Maximum Operating Pressure
10 bar
Regulator Type
Relieving
Series
652
Differential Pressure Indicator Included
Yes
Filter Element Material
Polyethylene - straining mesh
Duty Rating
Intermediate Duty
Number of Air Outlets
1
Recommended Lubricant
VG32 - ISO3448
Filter Type
Particulate
Maximum Regulated Pressure
10 bar
Air Inlet Type
NPT
Filter Bowl Material
Aluminum
Air Outlet Gender
Male
Maximum Flow Rate
4,490 lpm
Adjustment Location
Top
Sight Gauge Included
Yes
Lubricator Bowl Material
Aluminum
Number of Air Inlets
1
Air Flow Direction
Left to Right

Description

Filter Regulator Assembly, Air Inlet Size 1/2 in, Air Inlet Type NPT, Maximum Flow Rate 4,490 lpm, Maximum Operating Pressure 10 bar, Filter Rating 5 micron, Filter Bowl Material Aluminum, Filter Bowl Capacity 60 mL, Lubricator Bowl Capacity 90 mL, Drain Type Manual - Semi-automatic Drain, Overall Width 5 3/16 in, Series 652, Adjustment Location Top, Adjustment Mechanism Knob, Adjustment Mechanism Material Plastic, Air Flow Direction Left to Right, Air Inlet Gender Male, Air Outlet Gender Male

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.