Solenoid Valve, 2-Way, 2-Position, Normally Open, 1/4 in Pipe Size, 120V AC, High Flow, Brass, NBR

  • Mfr # 8262H261

  • Zoro # G5098143


product price:  $143.99
/ea
Free Shipping & Returns

Key Features

For Media
Aggressive Gases, Aggressive Liquids, Air, Ammonia, Biodiesel Fuel, Cryogenic Fluids, Fuel Oil, Hot Water, Inert Gases, Light Oil, Liquid Propane Gas, Natural Gas, Oxygen, Steam, Water
Valve Ways
2-Way
Valve Starting Configuration
Normally Open
Nominal Pipe Size
1/4 in
Inlet Connection Type
NPTF
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8262H261
Zoro #
G5098143
UPC #
-
Country of Origin
Mexico

Dimensions

Nominal Pipe Size
1/4 in
Overall Width
2-1/16 in
Center Line Pipe Center Size
2-1/2 in
Overall Length
1-9/16 in
Overall Height
3-1/8 in
Orifice Diameter
3/32 in

Details

For Media
Aggressive Gases, Aggressive Liquids, Air, Ammonia, Biodiesel Fuel, Cryogenic Fluids, Fuel Oil, Hot Water, Inert Gases, Light Oil, Liquid Propane Gas, Natural Gas, Oxygen, Steam, Water
Valve Ways
2-Way
Valve Starting Configuration
Normally Open
Inlet Connection Type
NPTF
Outlet Connection Type
NPTF
Voltage
120V AC
Valve Type
High Flow
Operation Type
Direct Acting
Seal Material
NBR
Operating Pressure Differential - Maximum
275 psi Air/Inert Gas, 180 psi Light Oil, 230 psi Water
Operating Pressure Differential - Minimum
0 psi Air/Inert Gas, Light Oil, Water
Item
Solenoid Valve
Coil Enclosure
Without Junction Box, Watertight
Electrical Connections
1/2" Conduit w/18" Leads
IP Rating
IP66
Valve Design
2-Way/2-Position
Coil Insulation Class
H
Body Material
Brass
Application
Boilers, Burners, Car Wash Equipment, Compressors, Dishwashing and Laundry Equipment, Food Processing, Pumps
Standards
CE, CSA, UL Listed
Valve Positions
2-Position
Coefficient of Volume (Cv)
0.21
Operating Pressure Differential Water - Maximum
230 psi
Ambient Temperature - Minimum
-13 Degrees F
NEMA Enclosure Rating
1, 2, 3, 3S, 4, 4X
Frequency
60 Hz
Mounting Orientation
Horizontal or Vertical
Operating Pressure Differential Steam - Maximum
Not Rated
Includes Seal
Yes
Response Time
1 sec
Operating Pressure Differential Air/Inert Gas - Minimum
0 psi
Fluid Temperature - Maximum
180 Degrees F
Operating Pressure Differential Light Oil - Minimum
0 psi
Wattage
10.1 W
Operating Pressure Differential Air/Inert Gas - Maximum
275 psi
Operating Pressure Differential Light Oil - Maximum
180 psi
Operating Pressure Differential Water - Minimum
0 psi
Environmental Rating
Corrosive, Hazardous, Indoor, Outdoor
Thread Type
NPT
Operating Pressure Differential Hot Water - Maximum
Not Rated
Includes Coil
Yes

Description

Solenoid Valve, Valve Ways 2-Way, Valve Starting Configuration Normally Open, Valve Type High Flow, Nominal Pipe Size 1/4 in, Orifice Diameter 3/32 in, Body Material Brass, Coefficient of Volume (Cv) 0.21, Operating Pressure Differential Air/Inert Gas - Maximum 275 psi, Operating Pressure Differential Fuel Gas - Maximum Not Applicable, Seal Material NBR, Voltage 110V AC, 120V AC, Operating Pressure Differential Fuel Oil - Maximum Not Applicable, Coil Enclosure Without Junction Box, Watertight

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.