Solenoid Valve, 2-Way, 2-Position, Normally Open, 1/4 in Pipe Size, 120V AC, High Flow, Brass, NBR

  • Mfr # 8262H265

  • Zoro # G5098161


product price:  $163.79
/ea
Free Shipping & Returns

Key Features

For Media
Air, Inert Gas, Light Oil, Water
Valve Ways
2-Way
Valve Starting Configuration
Normally Open
Nominal Pipe Size
1/4 in
Inlet Connection Type
NPTF
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8262H265
Zoro #
G5098161
UPC #
-
Country of Origin
Mexico

Dimensions

Nominal Pipe Size
1/4 in
Overall Length
1-15/16 in
Overall Height
3-1/8 in
Overall Width
2-1/16 in
Center Line Pipe Center Size
2-13/16 in
Orifice Diameter
9/32 in

Details

For Media
Air, Inert Gas, Light Oil, Water
Valve Ways
2-Way
Valve Starting Configuration
Normally Open
Inlet Connection Type
NPTF
Outlet Connection Type
NPTF
Voltage
120V AC
Valve Type
High Flow
Operation Type
Direct Acting
Seal Material
NBR
Operating Pressure Differential - Maximum
30 psi Air/Inert Gas, Light Oil, Water
Operating Pressure Differential - Minimum
0 psi Air/Inert Gas, Light Oil, Water
Item
Solenoid Valve
Valve Design
2-Way/2-Position
Coil Insulation Class
F
IP Rating
IP66
Electrical Connections
1/2" Conduit w/18" Leads
Body Material
Brass
Coil Enclosure
Without Junction Box, Watertight
Standards
CE, CSA, UL Listed
Application
Boilers, Burners, Car Wash Equipment, Compressors, Dishwashing and Laundry Equipment, Food Processing, Pumps
Environmental Rating
Corrosive, Hazardous, Indoor, Outdoor
Fluid Temperature - Maximum
180 Degrees F
Thread Type
NPT
Operating Pressure Differential Hot Water - Maximum
Not Rated
Operating Pressure Differential Light Oil - Minimum
0 psi
Wattage
10.1 W
Operating Pressure Differential Light Oil - Maximum
30 psi
Coefficient of Volume (Cv)
0.96
Mounting Orientation
Horizontal or Vertical
Valve Positions
2-Position
Operating Pressure Differential Water - Minimum
0 psi
Operating Pressure Differential Air/Inert Gas - Maximum
30 psi
Operating Pressure Differential Air/Inert Gas - Minimum
0 psi
NEMA Enclosure Rating
1, 2, 3, 3S, 4, 4X
Frequency
60 Hz
Ambient Temperature - Minimum
-13 Degrees F
Response Time
1 sec
Includes Seal
Yes
Operating Pressure Differential Water - Maximum
30 psi
Includes Coil
Yes
Operating Pressure Differential Steam - Maximum
Not Rated

Description

Solenoid Valve, Valve Ways 2-Way, Valve Starting Configuration Normally Open, Valve Type High Flow, Nominal Pipe Size 1/4 in, Orifice Diameter 9/32 in, Body Material Brass, Coefficient of Volume (Cv) 0.96, Operating Pressure Differential Air/Inert Gas - Maximum 30 psi, Operating Pressure Differential Fuel Gas - Maximum Not Applicable, Seal Material NBR, Voltage 110V AC, 120V AC, Operating Pressure Differential Fuel Oil - Maximum Not Applicable, Coil Enclosure Without Junction Box, Watertight

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.