18-8, 1/4"-20 Hex Head Cap Screw, Plain Stainless Steel, 4-1/2 in L

  • Mfr # BULK-BOLT-2533

  • Zoro # G509936012


product price:  $2.29
/ea
Sold in multiples of 100 for $229.00

Key Features

External Hex Drive
18-8 Material Grade/Class
System of Measurement
Inch
Thread Size
1/4"-20
Head Width
7/16 in
Material
Stainless Steel
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BULK-BOLT-2533
Zoro #
G509936012
UPC #
197666654019
Country of Origin
China

Dimensions

Thread Size
1/4"-20
Fastener Length
4-1/2 in
Head Width
7/16 in
Head Height
5/32"
Min. Thread Length
3/4 in

Details

System of Measurement
Inch
Drive
External Hex
Material Grade/Class
18-8
Material
Stainless Steel
Finish
Plain
Thread Style
Partially Threaded
Thread Direction
Right Hand
Standards
ASME B18.2.1
Item
Hex Head Cap Screw
Thread Type
UNC
Tensile Strength
100,000 psi

Description

Hex Cap Screw, Hex Head, 18-8 Stainless Steel, Partially Threaded, 1/4-20 x 4-1/2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products