
Grade 8, 1"-8 Hex Head Tap Bolt, Plain Steel, 4 in L
Mfr # BULK-BOLT-2175
Zoro # G509938283
product price:Â $24.85
/ea
Sold in multiples of 10 for $248.50
Key Features
External Hex Drive
Grade 8 Material Grade/Class
System of Measurement
Inch
Head Width
1-1/2 in
Material
Steel
Finish
Plain
Thread Style
Fully Threaded
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
BULK-BOLT-2175
Zoro #
G509938283
UPC #
197666650448
Country of Origin
Canada
Dimensions
Thread Size
1"-8
Fastener Length
4 in
Head Width
1-1/2 in
Head Height
43/64"
Details
System of Measurement
Inch
Drive
External Hex
Material Grade/Class
Grade 8
Material
Steel
Finish
Plain
Thread Style
Fully Threaded
Thread Direction
Right Hand
Standards
ASME B18.2.1, SAE J429
Item
Hex Head Tap Bolt
Thread Type
UNC
Tensile Strength
150,000 psi
Description
Tap Bolt, Hex Head, Grade 8 Steel, 1-8 x 4
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.