
Grade 1 Surface Vertical Rod Exit Device, Wide Stile Pushpad, 48-in Device, 120-in Door Height, Clas
Mfr # 8763G RHR 32D
Zoro # G509949562
product price:Â $2,372.99
/ea
Free Shipping & Returns
Key Features
For Door Thickness
1-3/4 in to 2-1/4 in
Door Width
7.5 in
Door Handing
Right Hand Reverse
Finish
Satin Stainless
Fire Rated
No
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
8763G RHR 32D
Zoro #
G509949562
UPC #
197163152957
Country of Origin
United States
Dimensions
For Door Thickness
1-3/4 in to 2-1/4 in
Door Width
7.5 in
Depth
6 in
Length (In.)
51 in
Details
Door Handing
Right Hand Reverse
Finish
Satin Stainless
Fire Rated
No
Grade
Grade 1
Item
Surface Vertical Rod Exit Devices
Material
Metal
Description
Grade 1 Surface Vertical Rod Exit Device, Wide Stile Pushpad, 48-in Device, 120-in Door Height, Classroom Function, Hex Key Dogging, Satin Stainless Steel Finish, Right Hand Reverse
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.