
Grade 1 Surface Vertical Rod Exit Device, Wide Stile Pushpad, 32-in Device, 120-in Door Height, Pass
Mfr # 56-NB8715E ETL RHR 32D
Zoro # G509949579
product price:Â $3,629.99
/ea
Free Shipping & Returns
Key Features
For Door Thickness
1-3/4 in to 2-1/4 in
Door Width
7.5 in
Door Handing
Right Hand Reverse
Finish
Satin Stainless
Fire Rated
No
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
56-NB8715E ETL RHR 32D
Zoro #
G509949579
UPC #
197163160778
Country of Origin
United States
Dimensions
For Door Thickness
1-3/4 in to 2-1/4 in
Door Width
7.5 in
Depth
6 in
Length (In.)
38 in
Details
Door Handing
Right Hand Reverse
Finish
Satin Stainless
Fire Rated
No
Grade
Grade 1
Item
Surface Vertical Rod Exit Devices
Material
Metal
Cylinder Type
Non-Keyed
Description
Grade 1 Surface Vertical Rod Exit Device, Wide Stile Pushpad, 32-in Device, 120-in Door Height, Passage Function, L Lever with Escutcheon, Less Bottom Rod, Electric Latch Retraction, Less Dogging, Satin Stainless Steel Finish, Right Hand Reverse
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.