
Grade 1 Concealed Vertical Cable Exit Bar, 36-in Fire-rated Device, 96-in to 110-in Door Height, Exi
Mfr # 9849EO-F 3 26D 8FT
Zoro # G509950988
product price:Â $2,614.99
/ea
Free Shipping & Returns
Key Features
For Door Thickness
1-3/4 in to 2-1/4 in
Door Width
5 in
Door Handing
Field Reversible
Finish
Satin Chrome
Fire Rated
Yes {Variable}
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
9849EO-F 3 26D 8FT
Zoro #
G509950988
UPC #
197163150298
Country of Origin
United States
Dimensions
For Door Thickness
1-3/4 in to 2-1/4 in
Door Width
5 in
Depth
10.5 in
Length (In.)
37 in
Details
Door Handing
Field Reversible
Finish
Satin Chrome
Fire Rated
Yes {Variable}
Grade
Grade 1
Item
Concealed Vertical Cable Exit Devices
Material
Metal
Description
Grade 1 Concealed Vertical Cable Exit Bar, 36-in Fire-rated Device, 96-in to 110-in Door Height, Exit Only, Less Dogging, Satin Chrome Finish, Field Reversible
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.