
Grade 1 Concealed Vertical Rod Exit Bar, Wide Stile Pushpad, 48-in Device, 80-in to 100-in Door Heig
Mfr # 9947L-06 4 313 LHR
Zoro # G509951060
product price:Â $3,085.99
/ea
Free Shipping & Returns
Key Features
For Door Thickness
1-3/4 in to 2-1/4 in
Door Width
5 in
Door Handing
Field Reversible
Finish
Dark Bronze Anodized Aluminum
Fire Rated
No
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
9947L-06 4 313 LHR
Zoro #
G509951060
UPC #
197163146741
Country of Origin
United States
Dimensions
For Door Thickness
1-3/4 in to 2-1/4 in
Door Width
5 in
Depth
10.5 in
Length (In.)
49 in
Details
Door Handing
Field Reversible
Finish
Dark Bronze Anodized Aluminum
Fire Rated
No
Grade
Grade 1
Item
Concealed Vertical Rod Exit Devices
Material
Metal
Cylinder Type
Rim
Description
Grade 1 Concealed Vertical Rod Exit Bar, Wide Stile Pushpad, 48-in Device, 80-in to 100-in Door Height, Classroom Function, 06 Lever with Escutcheon, Hex Key Dogging, Dark Bronze Anodized Aluminum Finish, Field Reversible
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.