Class 8.8, M10 Hex Head Cap Screw, Zinc Plated Steel, 65 mm L, 50 PK
Mfr # HF08100650-050P1
Zoro # G509985645
product price:Â $61.85
/pk 50, $1.24/eaKey Features
External Hex Drive
Class 8.8 Material Grade/Class
System of Measurement
Metric
Head Width
17 mm
Material
Steel
Finish
Zinc Plated
Thread Direction
Right Hand
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
HF08100650-050P1
Zoro #
G509985645
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Thread Size
M10
Fastener Length
65 mm
Head Width
17 mm
Drive Size
17 mm
Overall Length
65 mm
Min. Thread Length
26 mm
Head Height
6.22 mm
Details
System of Measurement
Metric
Drive
External Hex
Material Grade/Class
Class 8.8
Material
Steel
Finish
Zinc Plated
Thread Style
Partially Threaded
Thread Direction
Right Hand
Standards
ISO 898
Item
Hex Head Cap Screw
Thread Type
Metric
Thread Pitch
1.25 mm
Tensile Strength
120,350 psi
Material Quality Standards
ISO 898
Manufacturer Location
Globally Sourced
Dimensional Standards
Din 960
Description
Hex Head Cap Screw, System of Measurement Metric, Fastener Length 65 mm, Head Height 6.22 mm, Head Width 17 mm, Package Quantity 50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.