StraightFluteHandTap, M10x1.25, 74.61mm

  • Mfr # C83810

  • Zoro # G510037586


product price:  $27.89
/ea

Key Features

Number of Flutes
4
Tap Style
Straight Flute (Hand)
Tap Material
High Speed Steel
Tap Finish
TiN
Overall Length
74.61 mm
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
C83810
Zoro #
G510037586
UPC #
697334037934
Country of Origin
United States

Dimensions

Overall Length
74.61 mm
Shank Dia.
9.68 mm
Thread Length
31.75 mm
Tap Length Standard
USCTI
Drill Bit Size
9.99 mm
Thread Size
M10-1.25
Square Size
11.11 x 7.26 mm
75% Thread Drill Size
11/32 in
Shank Length
11.11 mm

Details

Item
Hand Tap
Number of Flutes
4
Tap Style
Straight Flute (Hand)
Tap Material
High Speed Steel
Tap Finish
TiN
Standards
USCTI Table 302A
Thread Direction
Right Hand
Tap Chamfer
Taper
Shank Type - Machining
Straight
Thread Standard
Metric
Thread Limit
D5
Tap Shank Standard
USCTI
Thread Pitch
1.25 mm
Features
General Purpose
Primary Material Application
Cast Iron, Stainless Steel, Steel
Class of Fit
2B
Primary Material Application ISO Code
K, M, P
Measurement System
Metric
Coolant Fed
Non-Coolant Through
Spiral Direction
Right Hand

Description

Straight Flute Hand Tap, Thread Size M10x1.25, Metric, Taper, Overall Length 74.61 mm, High Speed Steel, TiN, Right Hand, Thread Length 31.75 mm, 75 Percent Thread Drill Size 11/32 in, Thread Limit D5, Class of Fit 2B

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.