1/4in. Wire Loom, Black 125 Degrees C Nylon Split Sleeving, 25 ft Length

  • Mfr # 1/4NYBLA25

  • Zoro # G510059892


product price:  $33.45
/ea

Key Features

Material of Construction
Nylon
Length
25 ft
Color
Black with Gray Stripe
Corrugated Tubing Material
Nylon 6
Temp. Range
-40 C to 125 C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1/4NYBLA25
Zoro #
G510059892
UPC #
-
Country of Origin
United States

Dimensions

Length
25 ft
Hole Dia.
0.281 in
Outside Dia.
0.378 in

Details

Material of Construction
Nylon
Color
Black with Gray Stripe
Corrugated Tubing Material
Nylon 6
Temp. Range
-40 C to 125 C
Type
Split
Standards
Ford ES-XU5T-14A099-AA (125°C) / WSS-M4D933-A1, and Delphi M5648 / M5085

Description

  • •Trade Size: 1/4" | Inner Diameter: 0.281" | Outer Diameter: 0.378"
  • •Sleeving Length: 25 ft (7.62 m)
  • •Material: Black Nylon with Gray Stripe
  • •Temperature Rating: -40 to 125°C (-40 to 257°F) | Flammability Rating: FMVSS 302
  • •Specifications Met: Ford ES-XU5T-14A099-AA (125°C) / WSS-M4D933-A1, and Delphi M5648 / M5085

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.