Office Chair, 40 in H, Black

  • Mfr # B605

  • Zoro # G510397369


product price:  $110.99
/ea
Free Shipping & Returns

Key Features

Seat Material
Fabric, Mesh
Seat Color
Black
Seat Width
19 in
Seat Depth
18 1/2 in
Back Material
Mesh
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B605
Zoro #
G510397369
UPC #
751118064513
Country of Origin
China

Dimensions

Seat Width
19 in
Seat Depth
18 1/2 in
Back Height
16 1/2 in
Overall Depth
25 1/2 in
Overall Width
19 in
Back Width
18 in
Caster/Glide Diameter
2 in
Maximum Seat Height
23 in
Minimum Overall Height
35 in
Seat Thickness
3 1/8 in
Maximum Overall Height
40 in
Notional Size
Standard
Minimum Seat Height
18 in
Back Depth
1 in

Details

Seat Material
Fabric, Mesh
Seat Color
Black
Back Material
Mesh
Back Color
Black
Item
Office Chair
Weight Capacity
275 lb
Frame Material
Nylon
Green Certification or Other Recognition
MAS Certified Green
Frame Color
Black
Standards
CAL TB117-2013, MAS Certified Green
Assembly
Unassembled
Lumbar Support
Fixed
Support Style
Frame
Upholstered Back
Yes
Adjustable Seat
Yes
Number of Casters/Glides
5
Seat Adjustments
Height
Number of Arms
0
Adjustable Tilt Tension
No
Number of Feet
5
Swivel Angle
360 Degrees
Caster/Glide Material
Nylon
Upholstered Seat
Yes
Includes Footrest
No
Tilting Back
No
Rolling
Yes
Swivel
Yes

Description

Office Chair, Adjustable Arms Not Applicable, Overall Width 19 in, Overall Depth 25 1/2 in, Maximum Seat Height 23 in, Maximum Overall Height 40 in, Seat Color Black, Frame Color Black, Seat Thickness 3 1/8 in, Back Color Black, Seat Depth 18 1/2 in, Seat Width 19 in, Seat Material Fabric, Mesh, Back Material Mesh, Frame Material Nylon, Number of Arms 0, Weight Capacity 275 lb, Tilt Configuration Not Applicable, Style Classification Not Applicable, Minimum Seat Height 18 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.