Depressed Center Grinding Wheel, Type 27, 6 in Dia, 0.25 in Thick, 7/8 in Arbor Hole Size, Ceramic

  • Mfr # 90005

  • Zoro # G510445176


product price:  $21.49
/ea

Key Features

Wheel Type
Type 27
Overall Thickness
0.25 in
Connector Size
7/8 in
Connector Type
Unthreaded Hole
Abrasive Material
Ceramic
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
90005
Zoro #
G510445176
UPC #
00638060900055
Country of Origin
Austria

Dimensions

Overall Diameter
6 in
Overall Thickness
0.25 in
Connector Size
7/8 in

Details

Item
Depressed Center Grinding Wheel
Wheel Type
Type 27
Connector Type
Unthreaded Hole
Abrasive Material
Ceramic
Grit
36
Maximum Operating Speed
10,200 RPM
Primary Material Applicationn
Stainless Steel
Compatible Tool Type
Angle Grinder
Primary Material Application
Stainless Steel

Description

Depressed Center Grinding Wheel, Abrasive Material Ceramic, Connector Size 7/8 in, Connector Type Unthreaded Hole, Grit 36, Overall Diameter 6 in, Overall Thickness 0.25 in, Primary Material Application Stainless Steel, Compatible Tool Type Angle Grinder, Series Not Applicable, Wheel Type Type 27, Maximum Operating Speed 10,200 RPM

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products