Manual 2-Way Ball Valve, Sweat, Brass

  • Mfr # 77F20401

  • Zoro # G510481846


product price:  $34.86
/ea

Key Features

Ball Material
Brass
Body Style
Straight
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
Two-Piece
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
77F20401
Zoro #
G510481846
UPC #
670750674709
Country of Origin
United States

Dimensions

Pipe Size
3/4 in
Overall Length
3.13 in
Connection Size - Side 1
3/4 in
Ball Opening Size
0.88 in
Nominal Valve Size
3/4 in
Handle Height
1.91 in
Connection Size - Side 2
3/4 in
Handle Length
3.86 in

Details

Ball Material
Brass
Body Style
Straight
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
Two-Piece
For Media
Steam
Connection Type
Sweat x Sweat
Item
Manual Two-Way Ball Valve
Compliance
ARRA, FM Approved
Max. Pressure
600 PSI
Handle Type
Lever
Seal Material
RPTFE
Stem Material
316 Stainless Steel
Body Material
Brass
Temp. Range
0 Degrees to 350 Degrees F
Stem Type
Blowout Resistant
Standards
ARRA Compliant, Build America Buy America Act (BABA), Buy American Act (BAA), FM
Seat Material
RPTFE
Handle Material
Plated Steel, PVC
Features
100% Factory Tested, Adjustable Stem Packing, Corrosion Resistant Materials, Heavy Pattern Forged Design, Silicone Free Assembly
Coefficient of Volume (Cv)
0.01
Handle - Locking
Non-Locking
Vacuum Service Rating
29 in Hg
Operating Temperature - Minimum
0 Degrees F
3-A Standard Compliance
Not Rated
Color - Valve Body
Bronze
Maximum Pressure - Combustible Gas
Not Rated
Operating Temperature - Maximum
350 Degrees F
Maximum Pressure - Steam
Not Rated
Connection Type - Side 1
Sweat
Connection Type - Side 2
Sweat
Cleaned and Bagged
Not Cleaned and Bagged
Color - Valve Handle
Yellow
Valve Series
77F

Description

Manual Two-Way Ball Valve, Body Material Brass, For Media Steam, Valve Construction Two-Piece, Nominal Valve Size 3/4 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 600 psi, Maximum Pressure - Steam Not Rated, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating 29 in Hg, Ball Material Brass, Ball Port Style Full Port, Handle - Locking Non-Locking, Handle Type Lever

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.