Manual TwoWay Ball Valve, 0.5in Overall L

  • Mfr # 73A10327A

  • Zoro # G510915938


product price:  $35.79
/ea

Key Features

Ball Material
Carbon Steel
Body Style
Straight
Ball Port Style
Standard Port
Valve Ways
2-Way
Valve Structure
Two-Piece
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
73A10327A
Zoro #
G510915938
UPC #
670750160240
Country of Origin
United States

Dimensions

Pipe Size
1/2 in
Overall Length
0.5 in
Connection Size - Side 2
1/2 in
Ball Opening Size
0.5 in
Connection Size - Side 1
1/2 in
Handle Height
1.78 in

Details

Ball Material
Carbon Steel
Body Style
Straight
Ball Port Style
Standard Port
Valve Ways
2-Way
Valve Structure
Two-Piece
For Media
Compressed Air, Steam
Connection Type
NPT x NPT
Item
Manual Two-Way Ball Valve
Handle Material
Stainless Steel
Max. Pressure
2,000 PSI
Stem Type
Blowout Resistant
Seal Material
RPTFE
Handle Type
Lever
Standards
ASTM A105-CS
Stem Material
Carbon Steel
Body Material
Steel
Seat Material
RPTFE
Vacuum Service Rating
29 in Hg
Color - Valve Handle
Yellow
Connection Gender - Side 1
Female
Vented Ball Valve
Vented
Pipe Schedule Compatibility
Schedule 40
Maximum Pressure - Steam
150 PSIg
Color - Valve Body
Black
Operating Temperature - Minimum
-20.002 Degrees F
Handle - Locking
Locking
Connection Gender - Side 2
Female
Coefficient of Volume (Cv)
48
Operating Temperature - Maximum
550 Degrees F
3-A Standard Compliance
Not Rated
Valve Series
73A

Description

Manual Two-Way Ball Valve, Body Material Steel, For Media Compressed Air, Steam, Valve Construction Two-Piece, Nominal Valve Size 1/2 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 2,000 psi, Maximum Pressure - Steam 150 psig, Maximum Pressure - Combustible Gas Not Applicable, Vacuum Service Rating 29 in Hg, Ball Material Carbon Steel, Ball Port Style Standard Port, Handle - Locking Locking

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.