Manual 2-Way Ball Valve, NPT, Brass

  • Mfr # 94MBV05

  • Zoro # G510981766


product price:  $4.69
/ea

Key Features

Ball Material
Forged Brass
Body Style
Straight
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
Two-Piece
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
94MBV05
Zoro #
G510981766
UPC #
670750672002
Country of Origin
Taiwan, Province of China

Dimensions

Pipe Size
1/8 in
Overall Length
1.68 in
Handle Length
1.69 in
Handle Height
1.13 in
Connection Size - Side 2
1/8 in
Ball Opening Size
0.41 in
Connection Size - Side 1
1/8 in

Details

Ball Material
Forged Brass
Body Style
Straight
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
Two-Piece
For Media
Combustible Gases, Water
Connection Type
NPT x NPT
Item
Manual Two-Way Ball Valve
Max. Pressure
600 PSI
Body Material
Brass
Standards
ANSI Z21.15-2009/CSA 9.1-2009, ASME B16.44-2002, MSS SP-110
Seat Material
TFE
Stem Material
Brass
Stem Type
Blowout Resistant
Handle Material
PVC, Zinc-Plated Steel
Handle Type
Lever
Seal Material
FKM
Operating Temperature - Maximum
300 Degrees F
Connection Gender - Side 2
Female
Coefficient of Volume (Cv)
0.01
Operating Temperature - Minimum
-40 Degrees F
Maximum Pressure - Combustible Gas
Not Rated
Connection Gender - Side 1
Female
Cleaned and Bagged
Not Cleaned and Bagged
Color - Valve Handle
Yellow
3-A Standard Compliance
Not Rated
Maximum Pressure - Steam
Not Rated
Handle - Locking
Non-Locking
Valve Series
94MBV

Description

Manual Two-Way Ball Valve, Body Material Brass, For Media Combustible Gases, Water, Valve Construction Two-Piece, Nominal Valve Size 1/8 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 600 psi, Maximum Pressure - Steam Not Rated, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating Not Applicable, Ball Material Forged Brass, Ball Port Style Full Port, Handle - Locking Non-Locking

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.