Manual Two-Way Ball Valve, 2,000 psi

  • Mfr # 73A1042427A

  • Zoro # G511058306


product price:  $58.89
/ea

Key Features

Ball Material
Carbon Steel
Body Style
Straight
Ball Port Style
Standard Port
Valve Ways
2-Way
Valve Structure
Two-Piece
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
73A1042427A
Zoro #
G511058306
UPC #
670750195396
Country of Origin
United States

Dimensions

Pipe Size
3/4 in
Overall Length
2.97 in
Handle Length
4.75 in
Ball Opening Size
0.68 in
Connection Size - Side 2
3/4 in
Connection Size - Side 1
3/4 in
Handle Height
2.05 in

Details

Ball Material
Carbon Steel
Body Style
Straight
Ball Port Style
Standard Port
Valve Ways
2-Way
Valve Structure
Two-Piece
For Media
Air, Steam
Connection Type
NPT x NPT
Item
Manual Two-Way Ball Valve
Stem Type
Blowout Resistant
Handle Material
PVC, Zinc-Plated Steel
Seat Material
RPTFE
Max. Pressure
2,000 PSI
Standards
American Iron and Steel (AIS), Build America Buy America Act (BABA), Buy American Act (BAA), CRN
Body Material
Steel
Seal Material
RPTFE
Stem Material
Carbon Steel
Handle Type
Lever
Color - Valve Body
Black
Connection Gender - Side 2
Female
Handle - Locking
Locking
Vacuum Service Rating
29 in Hg
Coefficient of Volume (Cv)
30
Maximum Pressure - Combustible Gas
Not Rated
Pipe Schedule Compatibility
Schedule 40
Cleaned and Bagged
Not Cleaned and Bagged
Maximum Pressure - Steam
150 PSIg
Connection Gender - Side 1
Female
Vented Ball Valve
Vented
Operating Temperature - Maximum
450 Degrees F
Color - Valve Handle
Yellow
Operating Temperature - Minimum
-20 Degrees F
Valve Series
73

Description

Manual Two-Way Ball Valve, Body Material Steel, For Media Air, Steam, Valve Construction Two-Piece, Nominal Valve Size 3/4 in, Valve Body Style Straight, 3-A Standard Compliance Not Applicable, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 2,000 psi, Maximum Pressure - Steam 150 psig, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating 29 in Hg, Ball Material Carbon Steel, Ball Port Style Standard Port, Handle - Locking Locking, Handle Type Lever

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.