Shower and Eye/Face Wash, Steel Pipe, 91 15/16 in H, Green

  • Mfr # 8315CTFP.220V

  • Zoro # G511165035


product price:  $4,363.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Height
91 15/16 in
Color
Green
Environment
Freezing Temperatures
Shower Activation
Pull Handle
Pipe Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8315CTFP.220V
Zoro #
G511165035
UPC #
611970392110
Country of Origin
China

Dimensions

Height
91 15/16 in
Shower Spray Head Diameter
10 5/8 in
Inlet Pipe Size
1 1/4 in
Depth
43 in
Width
16 3/8 in
Outlet Pipe Size
1/2 in
Mount Hole Diameter
3/8 in

Details

Item
Shower and Eye/Face Wash
Color
Green
Environment
Freezing Temperatures
Shower Activation
Pull Handle
Pipe Material
Steel
Standards
CSA Certified to ANSI Z358.1
Includes
Drench Hose, Foot Treadle, Re-Circulation Loop, Thermal Actuator Bleed Valves
Eyewash Activation
Pull Handle
Shower Handle Material
Plastic
Features
Electrical System and Pressurized Plumbing are Factory-Built and Tested, Reduced Packaging Size Allows for UPS Shipment with Greatly Lowered Chance for Shipping Mishaps, Unique 3-Way Valve Design Reduces the Amount of "Dead Leg" Water in the System Resulting in Less Opportunity for Legionella Growth
NEMA Rating
4
Valve Material
Brass
Voltage
220 V
Electrical Connection Type
Hardwired
Inlet Pipe Thread Type
NPT
Installation Type
Plumbed
Inlet Connection Location
Middle/Top
Number of Eyewash Spray Heads
1
Includes Showerhead Shroud
Yes
Coverage
Eyes and Face
Shower Spray Head Material
ABS Plastic
Includes Foot Pedal
Yes
Eyewash Spray Head Material
ABS Plastic
Assembly
Assembled
Hazardous Location Rating
Class I Division 2 Groups B, C, D
Minimum Flow Rate
4 gpm
Includes Drench Hose
Yes
Minimum Operating Temperature
-30 Degrees F
Valve Features
Freeze Protection
ANSI Compliance
Primary
Amps
1.25 A
Maximum Flow Rate
20 gpm
Series
AXION(R)
Barrier Free
Yes
Inlet Pipe Gender
Female
Bowl Style
No Bowl

Description

Combo shower eye face wash

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.