Ball Valve, 1-1/2in. NPT, A105

  • Mfr # 73A-107-01

  • Zoro # G511332369


product price:  $187.94
/ea
Free Shipping & Returns

Key Features

Body Style
Straight
Ball Port Style
Standard Port
Valve Structure
2-Piece
Pipe Size
1-1/2 in
For Media
Heating, Cooling, Steam, Compressed Air, Vacuum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
73A-107-01
Zoro #
G511332369
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size
1-1/2 in
Overall Length
9-1/2 in
Overall Width
6-1/2 in
Overall Height
5.62 in

Details

Body Style
Straight
Ball Port Style
Standard Port
Valve Structure
2-Piece
For Media
Heating, Cooling, Steam, Compressed Air, Vacuum
Connection Type
FNPT x FNPT
Item
Ball Valve
Stem Material
Stainless steel
Standards
ASTM A105-CS; ASTM A216 WCB
Body Material
Steel
Color - Valve Body
black

Description

Forged A105 low carbon steel valve with nitride corrosion protection, adjustable packing gland, blow-out proof stem. Two-piece design.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.