Anti-Seize, General Purpose, Tube, 8 oz, Aluminum, Copper Base, Paste, 2000 Degrees F Max

  • Mfr # 18008

  • Zoro # G5114897


product price:  $14.59
/ea

Key Features

Anti-Seize Type
General Purpose
NSF Rating
Not Rated
Operating Temperature - Maximum
2000 Degrees F
Physical Form
Paste
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
18008
Zoro #
G5114897
UPC #
815443017498
Country of Origin
United States

Details

Item
Anti-Seize
Anti-Seize Type
General Purpose
NSF Rating
Not Rated
Operating Temperature - Maximum
2000 Degrees F
Physical Form
Paste
Color
Silver
Operating Temperature - Minimum
-300 Degrees F
Series
18000
Application
Gears, Cables, Chains, Sprockets
Flash Point
350 Degrees F
Specific Gravity
1.20
Green Environmental Attribute
Meets SCAQMD Requirements
VOC Content
<1%
Standards
MIL-PRF-907F
Container Type
Tube
50 State VOC Compliant
Yes
Metal Free
No
For Use On Materials
Aluminum, Brass, Carbide, Cast Iron, Copper, Iron, Most Plastics, Nickel, Stainless Steel, Steel, Titanium
Maximum Pressure
Not Rated
USDA Certified Biobased Product
Not USDA Certified Biobased Product
Military Standard
MIL-PRF-907F
Flammability
Non-Flammable
Odorless
No
Primary Additives
Graphite
Container Capacity
8 oz
For Use On Plastics
Not Recommended for Plastics
Conductivity
Conductive
Metal Detectable Container
Metal Detectable
Water Resistance
Yes
For Material
Aluminum, Brass, Carbide, Cast Iron, Copper, Iron, Nickel, PVC, Stainless Steel, Steel, Titanium
Base Anti-Seize Compound
Aluminum, Copper
Odor
Not Odorless

Description

General Purpose Anti-Seize, 8 oz, Tube, Aluminum, Copper, Paste, 18000, -300 Degrees F, 2,000 Degrees F, Anti-Seize Technology, Silver, Non-Flammable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.