
Skosh 11.6 in. x 11.6 in. Glossy Ice Green Glass Mosaic Wall and Floor Tile 18.69 sqft/case, 20PK
Mfr # APLNB88GN441A
Zoro # G511637822
product price:Â $458.99
/pk 20, $22.95/ea
Free Shipping & Returns
Key Features
Length
11.6 in
Width
11.6 in
Thickness
4.06 in
Size
11.6 in x 11.6 in
Color
Green
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
APLNB88GN441A
Zoro #
G511637822
UPC #
840175582730
Country of Origin
China
Dimensions
Length
11.6 in
Width
11.6 in
Thickness
4.06 in
Size
11.6 in x 11.6 in
Details
Color
Green
Tile Use
Recommended Use: Bathroom wall, Bathroom floor, Shower wall, Kitchen backsplash, Steam room, Swimming pools, Patio, Garage and more
Material
Glass
Shape
Uniform square
Finish
Glossy
Coverage Area
18.69
Description
This soft blue tile reminds us of the clear blue skies above, leaving the space with a positive and serene impact. Whether you opt for a single statement wall or plan on doing the whole bathroom in this soft baby blue, it's a choice you will not regret for your home. This salty, greyer shade of blue will evoke memories of being by the coast when you're taking a bath or shower, and work well in bathrooms where you want to create a serene environment. This baby blue glass tile is also great for adding a sense of modernity to other parts of your interiors, such as the living room, kitchen or entryway. The quality glass in an iridescent surface creates the perfect refined canvas for a room. With this brilliant blue as a base, you can continue to add color on top, with bold furniture and accessories, or keep things neutral elsewhere and let the blue tiles really shine.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.