High-Visibility Shirt, Cotton, Polyester, Yellow, 3XL

  • Mfr # 310M1118-Y/3X

  • Zoro # G511775050


product price:  $21.49
/ea

Key Features

Material
Cotton, Polyester
Features
Fresche(R) Antimicrobial Treatment
Gender
Men's
Closure Type
Pullover
Maximum Chest Size
50 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
310M1118-Y/3X
Zoro #
G511775050
UPC #
616314770708
Country of Origin
China

Dimensions

Size
3XL
Maximum Chest Size
50 1/2 in
Size-Body Type
Regular

Details

Item
High-Visibility Shirt
Color
Yellow
Material
Cotton, Polyester
Features
Fresche(R) Antimicrobial Treatment
Gender
Men's
Closure Type
Pullover
Collar Style
Crew Neck
Series
310M1118
Moisture-Wicking
Yes
Number of Outside Pockets
0
Back Stripe Pattern
None
ANSI Type
Not Rated
Shirt Style
T-Shirt
ANSI Class
Not Rated
Ultraviolet Protection Factor
50

Description

High-Visibility Shirt, Gender Men's, ANSI Class Not Rated, Shirt Style T-Shirt, Back Stripe Pattern None, Material Cotton, Polyester, Number of Outside Pockets 0, Front Closure Type Not Applicable, Collar Style Crew Neck, Color Yellow, Size 3XL, Size-Body Type Regular, Fabric Weight Not Applicable, Reflective Tape Type Not Applicable, Reflective Stripe Border Type Not Applicable, Garment Features Sweat-wicking, Standards Not Applicable, Sleeve Type Short, Maximum Chest Size 50 1/2 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.