Industrial Pressure Gauge, 0 to 160 psi, 2 1/2 in Dial, 1/4 in NPT, Center Back Location

  • Mfr # PRO-202L-254F

  • Zoro # G5119320


product price:  $16.65
/ea

Key Features

Accuracy
+/-2-1-2%
Process Connection Location
Center Back
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
2 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PRO-202L-254F
Zoro #
G5119320
UPC #
-
Country of Origin
China

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
2 1/2 in
Length
2.09"
Case Diameter
2.65 in
Case Depth
1.21 in
Nominal Dial Size
2 1/2 in
Manufacturer Warranty Length
1 yr
Nominal Dial Diameter
2 1/2 in

Details

Item
Industrial Pressure Gauge
Accuracy
+/-2-1-2%
Process Connection Location
Center Back
Process Connection Type
NPT
Application
General Purpose
Gauge Case Material
Stainless Steel
Series
202L
Lens Material
Polycarbonate
Primary Pressure Range
0 to 160
Primary Scale Units
psi
IP/NEMA Rating
Not Rated
Liquid-Filled Case
Yes
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Calibration Certificate Included
No
Case Color
Metallic
Smallest Graduation
2 psi
Gauge Primary Range Smallest Graduation
2
Gauge Application
General Purpose
Includes
Vent Plug
Gauge Filled With
Glycerin
Socket Material
Copper Alloy
Case Material
Stainless Steel
Wetted Materials
Copper
Standards
ASME
Connection Type
MNPT
Secondary Pressure Range
0 to 11
Cleaned for Oxygen Service
No
Non-Sparking
No
Secondary Scale Units
bar
Process Connection Gender
Male
Removable Bezel
No
Dial Color
White
Pressure Range Type
Pressure
Includes Mounting Hardware
No
Accuracy Scale
Mid-Scale
Primary Scale Minor Graduations
2
Gauge Case Liquid
Glycerin
Includes Calibration Certificate
No
Pointer Color
Black
Includes Vent Plug
Yes
Dry Dampening Feature
None
Freeze Resistant Movement
No
Ambient Operating Temperature Range
-30 Degrees to 180 Degrees F
Accuracy Grade
ASME B40.100 Grade A
Scale Type
Dual
Pressure Gauge Type
Industrial Pressure Gauge
Bezel Mounting Type
Fixed
Sensor Material
Copper Alloy
Bezel Material
Stainless Steel
Vibration Resistance
Liquid-Filled
Field Fillable
No
Pointer Material
Aluminum
Maximum Pressure
160 psi
Operating Temperature Range
30 Degrees to 160 Degrees F
Primary Scale Pressure Measurement - Maximum
160 psi
Process Media Temperature - Maximum
160 Degrees F
Case Liquid
Glycerin
Compatible with Series
202L
Secondary Scale Vacuum Measurement - Minimum
0 bar
Primary Scale Pressure Measurement - Minimum
0 psi
Operating Temperature - Minimum
-30 Degrees F
NEMA Enclosure Rating
No Enclosure
Secondary Scale Pressure Measurement - Maximum
11 bar
Compatible with Brand
Universal
Primary Scale Vacuum Measurement - Maximum
160 psi
Operating Temperature - Maximum
180 Degrees F
Secondary Scale Pressure Measurement - Minimum
0 bar
Process Media Temperature - Minimum
30 Degrees F
Primary Scale Vacuum Measurement - Minimum
0 psi

Description

Industrial Pressure Gauge, Nominal Dial Size 2 1/2 in, Accuracy +/-2-1-2 Percent, Gauge Case Material Stainless Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Polycarbonate, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Center Back, Case Color Metallic, IP/NEMA Rating Not Rated, Primary Pressure Range 0 to 160, Dry Dampening Feature None, Vibration Resistance Liquid-Filled, Dial Color White

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.