Digital Multimeter, 600 V Max DC, 1 mV Max AC, TRMS, 6000 Instrument Counts, Backlit LCD

  • Mfr # EX410A

  • Zoro # G511935171


product price:  $62.99
/ea

Key Features

Display Type
Backlit LCD
Data Hold
Yes
Instrument Counts
6000
Includes
Battery, CAT III Test Leads, Hanging Strap, Holster with Built-In Test Lead Storage, Stand, Type K Bead Wire Temperature Probe
Standards
CE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EX410A
Zoro #
G511935171
UPC #
793950384138
Country of Origin
China

Dimensions

Battery Size
9V
Manufacturers Warranty Length
2 yr
Overall Width
3.2 in
Depth
2 in
Overall Height
7.4 in

Details

Item
Digital Multimeter
Display Type
Backlit LCD
Data Hold
Yes
Instrument Counts
6000
Includes
Battery, CAT III Test Leads, Hanging Strap, Holster with Built-In Test Lead Storage, Stand, Type K Bead Wire Temperature Probe
Standards
CE
Audible Continuity
Yes
Diode Test
Yes
Battery Voltage
9V
Instrument Safety Rating
CAT III 600V
Maximum AC Current Measurement
10 A
Maximum AC Voltage Measurement
600 V
Auto Ranging
No
Intrinsically Safe
No
Parameters Measured
AC Current, AC Voltage, DC Current, DC Voltage, Resistance, Temperature
Minimum Resistance Measurement
0.1 ohm
Minimum DC Current Measurement
10 A
Maximum Temperature Measurement
1,382 Degrees F
Minimum Temperature Measurement
-4 Degrees F
Minimum DC Voltage Measurement
0.1 mV
AC Response Calculation
TRMS
Duty Cycle
No
Batteries Included
Yes
Maximum Resistance Measurement
20 megaohm
Basic DC Voltage Accuracy
+/-0.50%
Maximum DC Voltage Measurement
600 V
Minimum AC Current Measurement
0.1 mA
Maximum DC Current Measurement
10 A
Calibration Certificate Included
No
Weight
0.75 lb
Minimum AC Voltage Measurement
1 mV
Waterproof
No
Thermal Imaging
No
Basic DC Current Accuracy
+/-0.50%
Removable Screen
No
Basic AC Voltage Accuracy
+/-0.50%
Dustproof
No
Bluetooth Compatible
No
Basic AC Current Accuracy
+/-0.5%
Current Leakage Testing
No

Description

Digital Multimeter, Audible Continuity Yes, Basic AC Voltage Accuracy +/-0.50 Percent, Basic DC Voltage Accuracy +/-0.50 Percent, Data Hold Yes, Basic DC Current Accuracy +/-0.50 Percent, Instrument Safety Rating CAT III 600V, Maximum AC Voltage Measurement 600 V, Maximum DC Voltage Measurement 600 V, Instrument Counts 6000

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.