Tan Low Volt Wire Connector 20101

  • Mfr # NE1842545

  • Zoro # G511957326


product price:  $24.55
/ea

Key Features

Type
Twist-On
Color
Tan
Maximum Wire Size
6 AWG
Minimum Wire Size
22 AWG
Maximum Voltage
30 V
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
NE1842545
Zoro #
G511957326
UPC #
756873243494
Country of Origin
China

Dimensions

Maximum Wire Size
6 AWG
Minimum Wire Size
22 AWG

Details

Item
Twist-On Wire Connector
Type
Twist-On
Color
Tan
Maximum Voltage
30 V
Current
10 A
Minimum Wire Combination
(3 to 6) 22 AWG
Maximum Wire Combination
(1) 6 AWG
Maximum Operating Temperature
75 Degrees C
Termination Style
Twist-On

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.