Extension Ladder

  • Mfr # 17524-285

  • Zoro # G511974637


product price:  $901.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.

Key Features

Color
Green
Section Length
24.1 ft
Series
HyperLite
Standards
ANSI
Closed Depth
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
17524-285
Zoro #
G511974637
UPC #
096764242855
Country of Origin
United States

Dimensions

Section Length
24.1 ft
Closed Depth
6 in
Rung Width
14 in
Overall Height
24 ft
Overall Depth
6 in
Retracted Height
12.6 ft
Reach Height - Maximum
23 ft
Rung Depth
1 in
Base Width
17 in
Extended Height
21 ft
Fly Width
14 in
Standing Height - Maximum
17.3 ft

Details

Color
Green
Item
Extension Ladder
Series
HyperLite
Standards
ANSI
Tread Type
Ribbed
Number of Rungs
12
Ladder Material
Fiberglass
Rung Type
Step
Shoe Type
Spike Feet
Conductivity
Non-Conductive
Weight
61 lb
Removable Fly
Fixed
Load Capacity - Maximum
375 lb
ANSI Duty Rating
Type IAA
Number of Sections
2
Adjustment Increments
12 in
Ladder Type
Extension Ladder

Description

Extension Ladder, HyperLite Series, Section Length 24.1 ft

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.