Industrial Pressure Gauge, 0 to 60 psi, 2 in Dial, 1/8 in NPT, Bottom Location

  • Mfr # 201L-208D

  • Zoro # G5120151


product price:  $20.59
/ea

Key Features

Accuracy
+/-3-2-3%
Process Connection Location
Bottom
Process Connection Size
1/8 in
Process Connection Type
NPT
Dial Size (In.)
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
201L-208D
Zoro #
G5120151
UPC #
-
Country of Origin
China

Dimensions

Process Connection Size
1/8 in
Dial Size (In.)
2 in
Length
2.95"
Case Diameter
2.27 in
Nominal Dial Size
2 in
Manufacturer Warranty Length
1 yr
Case Depth
1.2 in
Nominal Dial Diameter
2 in

Details

Item
Industrial Pressure Gauge
Accuracy
+/-3-2-3%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
General Purpose
Gauge Case Material
Stainless Steel
Series
201L
Lens Material
Polycarbonate
Primary Pressure Range
0 to 60
Primary Scale Units
psi
IP/NEMA Rating
Not Rated
Liquid-Filled Case
Yes
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Calibration Certificate Included
No
Gauge Application
Corrosion-Resistant Case
Smallest Graduation
0.5 psi
Includes
Vent Plug
Gauge Filled With
Glycerin
Case Color
Metallic
Gauge Primary Range Smallest Graduation
0.5
Case Material
Stainless Steel
Socket Material
Copper Alloy
Connection Type
MNPT
Standards
ASME
Wetted Materials
Copper
Includes Mounting Hardware
No
Pressure Range Type
Pressure
Secondary Pressure Range
0 to 4 bar
Pointer Material
Aluminum
Pressure Gauge Type
Industrial Pressure Gauge
Vibration Resistance
Liquid-Filled
Non-Sparking
No
Accuracy Scale
Mid-Scale
Dial Color
White
Bezel Material
Stainless Steel
Secondary Scale Units
bar
Includes Vent Plug
Yes
Includes Calibration Certificate
No
Sensor Material
Copper Alloy
Accuracy Grade
ASME B40.100 Grade B
Dry Dampening Feature
None
Case Construction
Stainless Steel
Pointer Color
Black
Cleaned for Oxygen Service
No
Freeze Resistant Movement
No
Ambient Operating Temperature Range
30 Degrees to 160 Degrees F
Process Connection Gender
Male
Scale Type
Dual
Dial Face Material
Aluminum
Gauge Case Liquid
Glycerin
Removable Bezel
No
Field Fillable
No
Bezel Mounting Type
Fixed
Primary Scale Minor Graduations
0.5
Maximum Pressure
60
Operating Temperature Range
30 Degrees to 160 Degrees F
Case Liquid
Glycerin
Process Media Temperature - Maximum
160 Degrees F
Compatible with Brand
Universal
Secondary Scale Pressure Measurement - Minimum
0 bar
Primary Scale Vacuum Measurement - Minimum
0 psi
Process Media Temperature - Minimum
30 Degrees F
Operating Temperature - Minimum
30 Degrees F
NEMA Enclosure Rating
No Enclosure
Secondary Scale Pressure Measurement - Maximum
4 bar
Secondary Scale Vacuum Measurement - Minimum
0 bar
Primary Scale Vacuum Measurement - Maximum
60 psi
Primary Scale Pressure Measurement - Maximum
60 psi
Compatible with Series
201L
Operating Temperature - Maximum
160 Degrees F
Primary Scale Pressure Measurement - Minimum
0 psi

Description

Industrial Pressure Gauge, Nominal Dial Size 2 in, Accuracy +/-3-2-3 Percent, Gauge Case Material Stainless Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Polycarbonate, Process Connection Size 1/8 in, Field Fillable No, Process Connection Location Bottom, Case Color Metallic, IP/NEMA Rating Not Rated, Primary Pressure Range 0 to 60, Dry Dampening Feature None, Vibration Resistance Liquid-Filled, Dial Color White, Pressure Gauge Type Industrial Pressure Gauge

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.