Manual Balancing Valve, 1/2 In, Sweat

  • Mfr # MB1E-1A-050S-050S

  • Zoro # G5120211


product price:  $113.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
1/2 in
Connection
Sweat
Body Material
Brass
Flow Range
0.4 to 1.3 gpm
Max. Pressure
600 psi WOG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MB1E-1A-050S-050S
Zoro #
G5120211
UPC #
-
Country of Origin
China

Dimensions

Pipe Size
1/2 in
Connection Size - Side 1
1/2 in
Overall Length
6 in
Nominal Valve Size
1/2 in
Handle Length
2.33 in
Connection Size - Side 2
1/2 in

Details

Item
Manual Balancing Valve
Connection
Sweat
Body Material
Brass
Flow Range
0.4 to 1.3 gpm
Max. Pressure
600 psi WOG
Ball Material
Brass
Includes
Dual PT Plugs, Memory Stop
Seal Material
EPDM
Handle Material
Zinc Plated with Vinyl Grip
Seat Material
PTFE
Max. Fluid Temp.
250 Degrees F
Handle Type
Lever
Maximum Pressure - Operating
600 psig
Operating Temperature - Maximum
250 Degrees F
Valve Operation
Manual
Flow - Maximum
1.3 gpm
Product Type
Balancing Valve
Flow Rate - Accuracy
+/-3%
Flow - Minimum
0.4 gpm
Connection Type - Side 2
Sweat
Connection Type - Side 1
Sweat
For Media
Water
Valve Series
MBE

Description

Manual Balancing Valve, Pipe Size 1/2 in, Connection Sweat, Flow Range 0.4 to 1.3 gpm, Max. Pressure 600 psi WOG, Max. Fluid Temp. 250 Degrees F, Body Material Brass, Ball Material Brass, Seal Material EPDM, Seat Material PTFE, Handle Material Zinc Plated with Vinyl Grip, Includes Dual PT Plugs, Memory Stop

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.