1-1/4" Sweat Combination Strainer Valve

  • Mfr # SV3E-125S-125S

  • Zoro # G5120236


product price:  $239.99
/ea
Free Shipping & Returns

Key Features

Ball Material
Chrome Plated Brass
Body Style
Wye
Pipe Size
1 1/4 in
For Media
Water
Connection Type
Sweat x Sweat
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SV3E-125S-125S
Zoro #
G5120236
UPC #
-
Country of Origin
China

Dimensions

Pipe Size
1 1/4 in
Overall Length
11.09 in
Outlet Connection Size - Side 1
1 1/4 in
Nominal Valve Size
1 1/4 in
Handle Length
5.03 in
Outlet Connection Size - Side 2
1 1/4 in
Bypass Connection Size
3/4 in

Details

Ball Material
Chrome Plated Brass
Body Style
Wye
For Media
Water
Connection Type
Sweat x Sweat
Item
Combination Strainer/Ball Valve
Stem Type
Blowout Resistant
Handle Type
Lever
Ball Valve Product Group
Manual
Seat Material
PTFE
Seal Material
EPDM
Stem Material
Brass
Max. Pressure
600 PSI WOG
Body Material
Brass
Handle Material
PVC, Zinc-Plated Steel
Temp. Range
Up to 250 Degrees F
Includes
Accessory Ports, Hose End Drain Valve, Plugged Bypass, Pressure/Temperature Port
Screen Material
Stainless Steel
Bypass Connection Type
Sweat
Operating Temperature - Maximum
250 Degrees F
Operating Temperature - Minimum
0 Degrees F
Outlet Connection Type - Side 1
Sweat
Outlet Connection Type - Side 2
Sweat

Description

Combination Strainer, Body Material Brass, Nominal Valve Size 1 1/4 in, Maximum Pressure - Operating 600 psi, Outlet Connection Size - Side 1 1 1/4 in, Outlet Connection Type - Side 1 Sweat, Outlet Connection Size - Side 2 1 1/4 in, Outlet Connection Type - Side 2 Sweat, Bypass Connection Size 3/4 in, Bypass Connection Type Sweat, Handle Type Lever, Handle Material PVC, Zinc-Plated Steel, Ball Material Chrome-Plated Brass, Seat Material PTFE, Seal Material EPDM, Stem Material Brass

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.