Manual Balancing Valve, 3/4 In, FNPT

  • Mfr # MB1E-1A-075F-075F

  • Zoro # G5120306


product price:  $125.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
3/4 in
Connection
FNPT
Body Material
Brass
Flow Range
0.4 to 1.3 gpm
Max. Pressure
600 psi WOG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MB1E-1A-075F-075F
Zoro #
G5120306
UPC #
-
Country of Origin
China

Dimensions

Pipe Size
3/4 in
Connection Size - Side 1
3/4 in
Handle Length
2.33 in
Connection Size - Side 2
3/4 in
Nominal Valve Size
3/4 in
Overall Length
5.81 in

Details

Item
Manual Balancing Valve
Connection
FNPT
Body Material
Brass
Flow Range
0.4 to 1.3 gpm
Max. Pressure
600 psi WOG
Ball Material
Brass
Max. Fluid Temp.
250 Degrees F
Seat Material
PTFE
Seal Material
EPDM
Handle Material
Zinc Plated with Vinyl Grip
Includes
Dual PT Plugs, Memory Stop
Product Type
Balancing Valve
For Media
Water
Connection Gender - Side 2
Female
Flow - Maximum
1.3 gpm
Connection Type - Side 2
NPT
Flow Rate - Accuracy
+/-3%
Flow - Minimum
0.4 gpm
Handle Type
Lever
Operating Temperature - Maximum
250 Degrees F
Connection Type - Side 1
NPT
Maximum Pressure - Operating
600 psig
Valve Operation
Manual
Connection Gender - Side 1
Female
Valve Series
MBE

Description

Manual Balancing Valve, Pipe Size 3/4 in, Connection FNPT, Flow Range 0.4 to 1.3 gpm, Max. Pressure 600 psi WOG, Max. Fluid Temp. 250 Degrees F, Body Material Brass, Ball Material Brass, Seal Material EPDM, Seat Material PTFE, Handle Material Zinc Plated with Vinyl Grip, Includes Dual PT Plugs, Memory Stop

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.