Manual Balancing Valve, 1/2 In, FNPT
Mfr # MB1E-1A-050F-050F
Zoro # G5120342
product price:Â $112.99
/ea
Free Shipping & Returns
Key Features
Pipe Size
1/2 in
Connection
FNPT
Body Material
Brass
Flow Range
0.4 to 1.3 gpm
Max. Pressure
600 psi WOG
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
MB1E-1A-050F-050F
Zoro #
G5120342
UPC #
-
Country of Origin
China
Dimensions
Pipe Size
1/2 in
Connection Size - Side 1
1/2 in
Handle Length
2.33 in
Connection Size - Side 2
1/2 in
Nominal Valve Size
1/2 in
Overall Length
5.64 in
Description
Manual Balancing Valve, Pipe Size 1/2 in, Connection FNPT, Flow Range 0.4 to 1.3 gpm, Max. Pressure 600 psi WOG, Max. Fluid Temp. 250 Degrees F, Body Material Brass, Ball Material Brass, Seal Material EPDM, Seat Material PTFE, Handle Material Zinc Plated with Vinyl Grip, Includes Dual PT Plugs, Memory Stop
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.