Industrial Pressure Gauge, 0 to 60 psi, 1 1/2 in Dial, 1/8 in NPT, Bottom Location

  • Mfr # 201L-158D

  • Zoro # G5120355


product price:  $22.89
/ea

Key Features

Accuracy
+/-3-2-3%
Process Connection Location
Bottom
Process Connection Size
1/8 in
Process Connection Type
NPT
Dial Size (In.)
1 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
201L-158D
Zoro #
G5120355
UPC #
-
Country of Origin
China

Dimensions

Process Connection Size
1/8 in
Dial Size (In.)
1 1/2 in
Length
2.28"
Case Depth
1 in
Case Diameter
1.85 in
Nominal Dial Size
1 1/2 in
Manufacturer Warranty Length
1 yr
Nominal Dial Diameter
1 1/2 in

Details

Item
Industrial Pressure Gauge
Accuracy
+/-3-2-3%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
General Purpose
Gauge Case Material
Stainless Steel
Series
201L
Lens Material
Polycarbonate
Primary Pressure Range
0 to 60
Primary Scale Units
psi
IP/NEMA Rating
Not Rated
Liquid-Filled Case
Yes
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Includes
Vent Plug
Calibration Certificate Included
No
Gauge Filled With
Glycerin
Gauge Application
Corrosion-Resistant Case
Smallest Graduation
0.5 psi
Case Color
Metallic
Gauge Primary Range Smallest Graduation
0.5
Socket Material
Copper Alloy
Case Material
Stainless Steel
Wetted Materials
Copper
Standards
ASME
Connection Type
MNPT
Gauge Case Liquid
Glycerin
Process Connection Gender
Male
Includes Calibration Certificate
No
Dial Color
White
Bezel Material
Stainless Steel
Accuracy Grade
ASME B40.100 Grade B
Removable Bezel
No
Dial Face Material
Aluminum
Secondary Pressure Range
0 to 4 bar
Case Construction
Stainless Steel
Pointer Material
Aluminum
Vibration Resistance
Liquid-Filled
Primary Scale Minor Graduations
0.5
Pressure Gauge Type
Industrial Pressure Gauge
Accuracy Scale
Mid-Scale
Includes Mounting Hardware
No
Field Fillable
No
Cleaned for Oxygen Service
No
Scale Type
Dual
Pointer Color
Black
Sensor Material
Copper Alloy
Ambient Operating Temperature Range
30 Degrees to 160 Degrees F
Dry Dampening Feature
None
Pressure Range Type
Pressure
Non-Sparking
No
Includes Vent Plug
Yes
Freeze Resistant Movement
No
Secondary Scale Units
bar
Bezel Mounting Type
Fixed
Maximum Pressure
60
Operating Temperature Range
30 Degrees to 160 Degrees F
Primary Scale Pressure Measurement - Maximum
60 psi
Process Media Temperature - Minimum
30 Degrees F
Process Media Temperature - Maximum
160 Degrees F
Secondary Scale Vacuum Measurement - Minimum
0 bar
NEMA Enclosure Rating
No Enclosure
Primary Scale Vacuum Measurement - Maximum
60 psi
Primary Scale Pressure Measurement - Minimum
0 psi
Secondary Scale Pressure Measurement - Maximum
4 bar
Case Liquid
Glycerin
Operating Temperature - Maximum
160 Degrees F
Primary Scale Vacuum Measurement - Minimum
0 psi
Secondary Scale Pressure Measurement - Minimum
0 bar
Compatible with Series
201L
Compatible with Brand
Universal
Operating Temperature - Minimum
30 Degrees F

Description

Industrial Pressure Gauge, Nominal Dial Size 1 1/2 in, Accuracy +/-3-2-3 Percent, Gauge Case Material Stainless Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Polycarbonate, Process Connection Size 1/8 in, Field Fillable No, Process Connection Location Bottom, Case Color Metallic, IP/NEMA Rating Not Rated, Primary Pressure Range 0 to 60, Dry Dampening Feature None, Vibration Resistance Liquid-Filled, Dial Color White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.