Industrial Pressure Gauge, 0 to 200 psi, 1 1/2 in Dial, 1/8 in NPT, Bottom Location

  • Mfr # 201L-158G
  • Zoro # G5120328
product price: 
$
15.59
/ea

Key Features

Accuracy
+/-3-2-3%
Process Connection Location
Bottom
Process Connection Size
1/8 in
Process Connection Type
NPT
Dial Size (In.)
1 1/2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
201L-158G
Zoro #
G5120328
UPC #
-
Country of Origin
China

Dimensions

Process Connection Size
1/8 in
Dial Size (In.)
1 1/2 in
Length
2.28"
Manufacturer Warranty Length
1 yr
Case Diameter
1.85 in
Nominal Dial Size
1 1/2 in
Case Depth
1 in
Nominal Dial Diameter
1 1/2 in

Details

Item
Industrial Pressure Gauge
Accuracy
+/-3-2-3%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
General Purpose
Gauge Case Material
Stainless Steel
Series
201L
Lens Material
Polycarbonate
Primary Pressure Range
0 to 200
Primary Scale Units
psi
IP/NEMA Rating
Not Rated
Liquid-Filled Case
Yes
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Calibration Certificate Included
No
Gauge Application
Corrosion-Resistant Case
Smallest Graduation
5 psi
Includes
Vent Plug
Gauge Primary Range Smallest Graduation
5
Gauge Filled With
Glycerin
Case Color
Metallic
Socket Material
Copper Alloy
Case Material
Stainless Steel
Wetted Materials
Copper
Standards
ASME
Connection Type
MNPT
Secondary Pressure Range
0 to 14 bar
Process Connection Gender
Male
Secondary Scale Units
bar
Pointer Material
Aluminum
Dry Dampening Feature
None
Removable Bezel
No
Ambient Operating Temperature Range
30 Degrees to 160 Degrees F
Cleaned for Oxygen Service
No
Pointer Color
Black
Vibration Resistance
Liquid-Filled
Accuracy Grade
ASME B40.100 Grade B
Non-Sparking
No
Primary Scale Minor Graduations
5
Freeze Resistant Movement
No
Bezel Mounting Type
Fixed
Pressure Range Type
Pressure
Pressure Gauge Type
Industrial Pressure Gauge
Includes Vent Plug
Yes
Gauge Case Liquid
Glycerin
Field Fillable
No
Dial Color
White
Includes Calibration Certificate
No
Dial Face Material
Aluminum
Includes Mounting Hardware
No
Scale Type
Dual
Sensor Material
Copper Alloy
Bezel Material
Stainless Steel
Accuracy Scale
Mid-Scale
Case Construction
Stainless Steel
Maximum Pressure
200
Operating Temperature Range
30 Degrees to 160 Degrees F
Secondary Scale Pressure Measurement - Minimum
0 bar
Operating Temperature - Maximum
160 Degrees F
Case Liquid
Glycerin
Secondary Scale Vacuum Measurement - Minimum
0 bar
Secondary Scale Pressure Measurement - Maximum
14 bar
Compatible with Series
201L
Compatible with Brand
Universal
NEMA Enclosure Rating
No Enclosure
Primary Scale Pressure Measurement - Maximum
200 psi
Process Media Temperature - Maximum
160 Degrees F
Process Media Temperature - Minimum
30 Degrees F
Operating Temperature - Minimum
30 Degrees F
Primary Scale Pressure Measurement - Minimum
0 psi
Compatible Series
201L

Description

Industrial Pressure Gauge, Nominal Dial Size 1 1/2 in, Accuracy +/-3-2-3 Percent, Gauge Case Material Stainless Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Polycarbonate, Process Connection Size 1/8 in, Field Fillable No, Process Connection Location Bottom, Case Color Metallic, IP/NEMA Rating Not Rated, Primary Pressure Range 0 to 200, Dry Dampening Feature None, Vibration Resistance Liquid-Filled, Dial Color White

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.