Coupling Brass Coupling, 1/4 in Female NPT X 1/4 in Female NPT

  • Mfr # 706103-04

  • Zoro # G5122966


product price:  $2.99
/ea

Key Features

Pipe Size - Pipe Fitting
1/4"
Specific Fitting Shape
Coupling
Pipe Fitting Material
Brass
Fitting Connection Type
FNPT
Basic Pipe Fitting Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
706103-04
Zoro #
G5122966
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
1/4"
Pipe Fitting Length
29/32"
Pipe Size (Fittings)
1/4"
Fitting Length
29/32"
Outside Dia.
5/8"
Hex Size
3/4 in
Overall Length
1 1/8 in
Pipe Size
1/4"
Thread Size
1/4-18
Fitting Side B Nominal Pipe Size
1/4 in
Fitting Side A Nominal Pipe Size
1/4 in
Fitting Side B Outside Diameter
3/4 in
Fitting Thread Size A
1/4 in -18
Fitting Thread Size B
1/4 in -18
Fitting Side A Outside Diameter
3/4 in

Details

Specific Fitting Shape
Coupling
Pipe Fitting Material
Brass
Fitting Connection Type
FNPT
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Coupling
Item
Coupling
Temp. Range
-65 Degrees To 250 Degrees F
Max. Pressure
1200 psi
Standards
NSF 61 ANNEX G
Specific Pipe Fitting Shape
Coupling
Color
Brown
Application
Air, Non-Potable Water, Potable Water
Material Grade
CA2745
Fitting Side B Type
NPT
Fitting Side A Type
NPT
Low Lead Compliance Level
Compliant
Fitting Side B Gender
Female
Includes Seal
No
Fitting Side A Pipe Threading
18
Fitting Side B Pipe Threading
18
Fitting Side A Gender
Female
Maximum Operating Pressure
1,000 psi
Includes Pre-Applied Thread Sealant
No
Max. Steam Pressure
250 psi

Description

Coupling, Brass, CA2745, 1/4 in, Female, NPT, 3/4 in, 18, 1/4 in -18, 1/4 in, Female, NPT, 3/4 in, 18, 1/4 in -18, 1,000 psi Maximum Operating Pressure

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.