Reducing Coupling Brass Reducing Coupling, 1/2 in Female NPT X 1/4 in Female NPT

  • Mfr # 706119-0804

  • Zoro # G5123027


product price:  $8.35
/ea

Key Features

Pipe Size - Pipe Fitting
1/2" x 1/4"
Specific Fitting Shape
Reducing Coupling
Pipe Fitting Material
Brass
Fitting Connection Type
FNPT
Basic Pipe Fitting Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
706119-0804
Zoro #
G5123027
UPC #
-
Country of Origin
Multiple

Dimensions

Pipe Size - Pipe Fitting
1/2" x 1/4"
Fitting Length
1-13/64"
Hex Size
1 1/16 in
Outside Dia.
15/16"
Pipe Size (Fittings)
1/2" x 1/4"
Pipe Fitting Length
1-13/64"
Thread Size
1/2-14 x 1/4-18
Pipe Size
1/2" x 1/4"
Overall Length
1 1/4 in
Fitting Side A Nominal Pipe Size
1/2 in
Fitting Thread Size B
1/4 in -18
Fitting Thread Size A
1/2 in -14
Fitting Side B Outside Diameter
1/2 in
Fitting Side B Nominal Pipe Size
1/4 in
Fitting Side A Outside Diameter
1 1/16 in

Details

Specific Fitting Shape
Reducing Coupling
Pipe Fitting Material
Brass
Fitting Connection Type
FNPT
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Coupling
Item
Reducing Coupling
Specific Pipe Fitting Shape
Reducing Coupling
Standards
NSF 61 ANNEX G
Max. Pressure
1200 psi
Temp. Range
-65 Degrees To 250 Degrees F
Application
Air, Non-Potable Water, Potable Water
Material Grade
CA2745
Color
Brown
Includes Seal
No
Includes Pre-Applied Thread Sealant
No
Low Lead Compliance Level
Compliant
Fitting Side A Pipe Threading
14
Fitting Side B Gender
Female
Fitting Side B Pipe Threading
18
Max. Steam Pressure
250 psi
Maximum Operating Pressure
1,000 psi
Fitting Side A Gender
Female
Fitting Side A Type
NPT
Fitting Side B Type
NPT

Description

Reducing Coupling, Brass, CA2745, 1/2 in, Female, NPT, 1 1/16 in, 14, 1/2 in -14, 1/4 in, Female, NPT, 1/2 in, 18, 1/4 in -18, 1,000 psi Maximum Operating Pressure

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.