Brass Cap, FNPT, 1/4" Pipe Size
Mfr # 706108-04
Zoro # G5123097
product price:Â $2.39
/eaKey Features
Pipe Size - Pipe Fitting
1/4"
Specific Fitting Shape
Cap
Pipe Fitting Material
Brass
Fitting Connection Type
FNPT
Basic Pipe Fitting Material
Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
706108-04
Zoro #
G5123097
UPC #
-
Country of Origin
United States
Dimensions
Pipe Size - Pipe Fitting
1/4"
Fitting Length
5/8 in
Hex Size
1 1/8 in
Pipe Size (Fittings)
1/4"
Pipe Fitting Length
5/8"
Outside Dia.
5/8"
Thread Size
1/4 in -18
Overall Length
5/8 in
Nominal Pipe Size
1/4 in
Outside Diameter
11/16 in
Description
Cap, 1/4 in Nominal Pipe Size, Brass, CA2745, Female NPT, 11/16 in Outside Diameter, 5/8 in Overall Length, 1,200 psi Maximum Operating Pressure, -40 Degrees to 250 Degrees F, Plug Drive Style Hex, Includes Pre-Applied Thread Sealant No, Includes Seal No, 1/4 in -18, Magnetic No
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.