Coupling Brass Coupling, 3/8 in Female NPT X 3/8 in Female NPT
Mfr # 706103-06
Zoro # G5123124
product price:Â $5.95
/eaKey Features
Pipe Size - Pipe Fitting
3/8"
Specific Fitting Shape
Coupling
Pipe Fitting Material
Brass
Fitting Connection Type
FNPT
Basic Pipe Fitting Material
Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
706103-06
Zoro #
G5123124
UPC #
-
Country of Origin
United States
Dimensions
Pipe Size - Pipe Fitting
3/8"
Pipe Fitting Length
1-7/64"
Pipe Size (Fittings)
3/8"
Fitting Length
1 7/64 in
Outside Dia.
13/16"
Hex Size
7/8"
Overall Length
1 1/8 in
Pipe Size
3/8"
Thread Size
3/8-18
Fitting Side A Outside Diameter
7/8 in
Fitting Side A Nominal Pipe Size
3/8 in
Fitting Thread Size A
3/8 in -18
Fitting Thread Size B
3/8 in -18
Fitting Side B Nominal Pipe Size
3/8 in
Fitting Side B Outside Diameter
7/8 in
Description
Coupling, Brass, CA2745, 3/8 in, Female, NPT, 7/8 in, 18, 3/8 in -18, 3/8 in, Female, NPT, 7/8 in, 18, 3/8 in -18, 1,000 psi Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.