Hex Nipple Brass Hex Nipple, 1/4 in Male NPT X 1/4 in Male NPT

  • Mfr # 706122-04

  • Zoro # G5123167


product price:  $6.49
/ea

Key Features

Pipe Size - Pipe Fitting
1/4"
Specific Fitting Shape
Hex Nipple
Pipe Fitting Material
Brass
Fitting Connection Type
MNPT
Basic Pipe Fitting Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
706122-04
Zoro #
G5123167
UPC #
-
Country of Origin
Japan

Dimensions

Pipe Size - Pipe Fitting
1/4"
Hex Size
9/16"
Pipe Size (Fittings)
1/4"
Pipe Fitting Length
1-13/64"
Outside Dia.
5/8"
Fitting Length
1-13/64"
Thread Size
1/4-18
Overall Length
1 3/8 in
Pipe Size
1/4"
Fitting Side A Nominal Pipe Size
1/4 in
Fitting Side A Outside Diameter
1/2 in
Fitting Side B Nominal Pipe Size
1/4 in
Fitting Thread Size B
1/4 in -18
Fitting Thread Size A
1/4 in -18
Fitting Side B Outside Diameter
1/2 in

Details

Specific Fitting Shape
Hex Nipple
Pipe Fitting Material
Brass
Fitting Connection Type
MNPT
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Nipple
Item
Hex Nipple
Standards
NSF 61 ANNEX G
Max. Pressure
1200 psi
Temp. Range
-65 Degrees To 250 Degrees F
Specific Pipe Fitting Shape
Hex Nipple
Color
Brown
Application
Air, Non-Potable Water, Potable Water
Material Grade
CA2745
Fitting Side B Pipe Threading
18
Includes Pre-Applied Thread Sealant
No
Fitting Side B Gender
Male
Fitting Side B Type
NPT
Fitting Side A Gender
Male
Low Lead Compliance Level
Compliant
Includes Seal
No
Maximum Operating Pressure
1,000 psi
Fitting Side A Type
NPT
Max. Steam Pressure
250 psi
Fitting Side A Pipe Threading
18

Description

Hex Nipple, Brass, None, CA2745, Class Not Applicable, For Pipe Schedule Not Applicable, 1/4 in, Male, Threaded, 17/32 in, 18, 1/4 In.-18, 1/4 in, Male, Threaded, 17/32 in, 18, 1/4 In.-18, 1,000 psi Maximum Operating Pressure

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.