Brass Hex Head Plug, MNPT, 1/2" Pipe Size

  • Mfr # 706121-08

  • Zoro # G5123176


product price:  $6.89
/ea

Key Features

Pipe Size - Pipe Fitting
1/2"
Specific Fitting Shape
Hex Head Plug
Pipe Fitting Material
Brass
Fitting Connection Type
MNPT
Basic Pipe Fitting Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
706121-08
Zoro #
G5123176
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
1/2"
Fitting Length
29/32"
Hex Size
7/8"
Pipe Size (Fittings)
1/2"
Pipe Fitting Length
29/32"
Outside Dia.
29/32"
Overall Length
1 in
Thread Size
1/2 in -14
Outside Diameter
7/8 in
Nominal Pipe Size
1/2 in

Details

Specific Fitting Shape
Hex Head Plug
Pipe Fitting Material
Brass
Fitting Connection Type
MNPT
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Plug
Item
Hex Head Plug
Specific Pipe Fitting Shape
Hex Head Plug
Max. Pressure
1200 psi
Temp. Range
-40 Degrees to 250 Degrees F
Standards
ASA, ASME
Material Grade
CA2745
Maximum Operating Pressure
1,200 psi
Includes Seal
No
Plug Construction
Cored
Magnetic
No
Low Lead Certified Standard
NSF 61-G
Includes Pre-Applied Thread Sealant
No
Low Lead Compliance Level
Compliant
Plug Drive Style
Hex

Description

Plug, 1/2 in Nominal Pipe Size, Brass, Not Applicable, CA2745, Class Not Applicable, For Pipe Schedule Schedule 40, Threaded, 7/8 in Outside Diameter, 1 1/32 in Overall Length, 1,200 psi Maximum Operating Pressure, -40 Degrees to 250 Degrees F, Plug Construction Cored, Plug Drive Style Hex, Includes Pre-Applied Thread Sealant No, Thread Sealant Type Not Applicable, Includes Seal No, Seal Material Not Applicable, 14, 1/2 In.-14, Magnetic No, Yellow

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.