Brass Cap, FNPT, 1/2" Pipe Size

  • Mfr # 706108-08

  • Zoro # G5123334


product price:  $6.79
/ea

Key Features

Pipe Size - Pipe Fitting
1/2"
Specific Fitting Shape
Cap
Pipe Fitting Material
Brass
Fitting Connection Type
FNPT
Basic Pipe Fitting Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
706108-08
Zoro #
G5123334
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
1/2"
Pipe Size (Fittings)
1/2"
Hex Size
11/16 in
Outside Dia.
15/16"
Fitting Length
59/64"
Pipe Fitting Length
59/64"
Thread Size
1/2 in -14
Overall Length
1 1/8 in
Nominal Pipe Size
1/2 in
Outside Diameter
1 1/16 in

Details

Specific Fitting Shape
Cap
Pipe Fitting Material
Brass
Fitting Connection Type
FNPT
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Cap
Item
Cap
Temp. Range
-40 Degrees to 250 Degrees F
Specific Pipe Fitting Shape
Cap
Standards
ASA, ASME
Max. Pressure
1200 psi
Material Grade
CA2745
Plug Drive Style
Hex
Low Lead Compliance Level
Compliant
Includes Seal
No
Includes Pre-Applied Thread Sealant
No
Maximum Operating Pressure
1,200 psi
Low Lead Certified Standard
NSF 61-G
Magnetic
No

Description

Cap, 1/2 in Nominal Pipe Size, Brass, CA2745, Female NPT, 1 1/16 in Outside Diameter, 1 1/8 in Overall Length, 1,200 psi Maximum Operating Pressure, -40 Degrees to 250 Degrees F, Plug Drive Style Hex, Includes Pre-Applied Thread Sealant No, Includes Seal No, 1/2 in -14, Magnetic No

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.